Shop All Lawn Mower Blades & Attachments
Stens
Medium-Lift Blades For 48" Cut Ariens And Woods 03123700 305-771
Mfr # 305-771
Zoro # G404247701
product price: $25.05
/ea
$25.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 3/4 in
- Overall Width 2-1/2 in
- Length 16-9/16 in
- Replaces Ariens 03123700, 03123751, 03123759, 21085400, 31237, 3123751, 3123759, Woods 03123751
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 305-771
- Zoro # G404247701
- UPC # 23899031634
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 16-9/16 in |
Details
Thickness | 0.203 in |
Center Hole | 3/4 in |
Replaces | Ariens 03123700, 03123751, 03123759, 21085400, 31237, 3123751, 3123759, Woods 03123751 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Timber Ridge, 20" Bar Scabbard 20" x6" x1" (A-B1A216TR)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- CAMCO Drinking Water Hose 10' (22823)
- MTD Valve-Roll Over (951-14075A)
- STENS Hi-Lift Blade Mtd Req 2 For 42" Decks 1990-1996 942-0499A 335-067 (335-067)
- STENS New 310-366 Medium-Lift Blade For Case Requires 3 For 48 In. Deck C31572 (310-366)
- STENS Mulching Blade 335-214 For Mtd 942-0741A (335-214)
- STENS Notched Hi-Lift Blade Fits 355-343 Exmark 103-6403-S Exmark 103-6398 (355-343)
- STENS New 355-411 Notched Hi-Lift Blade For Exmark Lazer Z Hp, Serial Number 600,000 And Higher (355-411)
- STENS Ayp 421825 Medium-Lift Blade (350-149)
- STENS Upper Mulching Blade 325-104 For Honda 72531-Vk6-010 (325-104)
- Stens Lawn Mower Blades & Attachments