Shop All Lawn Mower Blades & Attachments
Stens
Medium-Lift Blade For Mtd 20" Walk Behind Lawn Mowers Oem-742-0620, 942-0620, 742-0620, 742-0520
Mfr # 335-943
Zoro # G404248029
original price:
$19.39
44% off
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole 13/16 in
- Overall Width 2-1/4 in
- Length 20 in
- Replaces MTD 742-0520, 742-0620, 742-520, 942-0620, OEM-742-0620, OEM742-0620
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 335-943
- Zoro # G404248029
- UPC # 23899036905
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 20 in |
Outer Hole Size | 3/8 in |
Details
Thickness | 0.134 in |
Center Hole | 13/16 in |
Replaces | MTD 742-0520, 742-0620, 742-520, 942-0620, OEM-742-0620, OEM742-0620 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Quick Coupler Nozzle Set 758-988 For 40 Degree, Size 5.0, White (758-988)
- LASCO FITTINGS Garden Hose Fitting, 3/4x1/2 In, MHTxMPT (MHT104)
- CATCHMASTER Glue Trap, Disposable, Bait Box Trap, Heavy Duty, For Rodents and Snakes, 2 Pack (404SD)
- AFTERMARKET Power Steering Guide (1751644M1)
- STENS Blade / Toro 21" Recycer / Wheel Horse / 91-2256-03 (345-203)
- STENS Medium-Lift Blade Fits Ayp 25034 340-034 Ayp 100140M Ayp 917122265X (340-034)
- STENS Gravely 09290500 Hi-Lift Blade 320-410 (320-410)
- STENS Low-Lift Blade For Hustler Fastrak, Hustler Z, Mini Z, Super Z (350-683)
- STENS Mulching Blade For Ayp Craftsman 20" Walk Behinds 917700972 (340-157)
- STENS Hi-Lift Blade Fits Oem - Toro 455-D 3000 4100-D 86-0010-03 340-450 (340-450)
- AGRI-FAB SmartLink Master Platform (45-0473)
- Stens Lawn Mower Blades & Attachments