Shop All Lawn Mower Blades & Attachments
Stens
Medium-Lift Blade Fits Simplicity 1708229Asm 345-070
Mfr # 345-070
Zoro # G704248613
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 3/4 in
- Overall Width 2 in
- Length 18-3/16 in
- Outer Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 345-070
- Zoro # G704248613
- UPC # 23899095391
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2 in |
Length | 18-3/16 in |
Outer Hole Size | 3/8 in |
Details
Thickness | 0.203 in |
Center Hole | 3/4 in |
Replaces | AYP 1726453, 1726453A, Simplicity 1708229, 1708229A, 1708229ASM, 1708229BMA, 1708229BZ, 1708229SM, 1716697ASM, 1726453, 1726453A, 1726453ASM, 1726453BMA, 1726453BZ, 1726453BZYP, 1726453SM, 1726453YP, Snapper 1708229, 1708229A, 1726453BZ, 1726453BZP, 1726453BZYP |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO PROPANETANKCOVER, BLACK (FITS 20#SINGLESTEELTANK) (40565)
- SENIX 17-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Curved Shaft, Dual .095 Line and Bump Feed (GTC4QL-L)
- MTD Cable-Control Tran (946-04464)
- RAIN BIRD Inline Y Filter for Drip Irrigation, 3/4" (RBY075S)
- STENS New 325-278 Hi-Lift Blade For Cub Cadet Z Force, Requires 3 For 48 In. Deck 01004772 (325-278)
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Exmark 116-5176-S, 302-818 (362-818)
- STENS Hi-Lift Blade 40" Decks Fits Oem - Toro 108-4081-03 340-110 (340-110)
- STENS Overseeder Blade Set 373-100 For Classen 100310 (373-100)
- STENS Hi-Lift Blade 60" Deck Fits Oem - Dixie Chopper 30227-60V 315-250 (315-250)
- STENS Hi-Lift Blade Fits John Deere Am141041 330-316 (330-316)
- AFTERMARKET Blade Fits Kubota 70000-25001 76539-34330 K5651-34340 (LAB50-0043)
- Stens Lawn Mowers & Accessories