Shop All Lawn Mower Blades & Attachments
Stens
Medium-Lift Blade Fits Ayp 25034 340-034 Ayp 100140M Ayp 917122265X
Mfr # 340-034
Zoro # G804247677
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 3/8 in
- Overall Width 2-1/4 in
- Length 15-3/8 in
- Replaces AYP 100140M, 122265X, 25034, 917122265X, Craftsman 106635X, 25034, 25034R, 917122265X, Husqvarna 532025034, 532106635, 532122265, 95-014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 340-034
- Zoro # G804247677
- UPC # 23899037100
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 15-3/8 in |
Details
Thickness | 0.203 in |
Center Hole | 3/8 in |
Replaces | AYP 100140M, 122265X, 25034, 917122265X, Craftsman 106635X, 25034, 25034R, 917122265X, Husqvarna 532025034, 532106635, 532122265, 95-014 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN Root Slayer Mini-Digger Shovel (22411)
- KOHLER Cover Air Cleaner (Hdac) (16 096 03-S)
- A & I PRODUCTS Bearing Ring, 70� Series, For Guard Size SC15 / SD15 2.5" x2.5" x0.7" (A-W087279)
- ZEP Eductor Assembly, Plastic (S93601)
- STENS Hi-Lift Blade Fits Mtd 942-0612A 335-695 (335-695)
- STENS Walker 5705-4 Medium-Lift Blade 355-032 (355-032)
- STENS Mulching Blade For Scotts S1642 And S1742, 1999-2001 Series 42" Deck (330-377)
- STENS Hi-Lift Blade 60" Deck Fits Oem - Dixie Chopper 30227-60V 315-250 (315-250)
- STENS Mulching Blade 325-827 For Cub Cadet 942-0739 (325-827)
- STENS New 302-822 Toothed Blade For Exmark Requires 3 For 60 In. Deck 116-5174-S, 103-6403-S, 116-5174 (362-822)
- STENS 1 Hi-Lift Blade For 46" Cut Deck Ayp Husqvarna Tractor Mowers (340-038)
- Stens Lawn Mower Blades & Attachments