Shop All Lawn Mower Blades & Attachments
Stens
Medium-Lift Blade Fits 345-421 Toro 44-6250-03 Toro 108-1124
Mfr # 345-421
Zoro # G704248521
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 1/2 in
- Overall Width 2-1/2 in
- Length 21-1/2 in
- Replaces Toro 106-0629, 108-1124, 44-6250, 44-6250-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 345-421
- Zoro # G704248521
- UPC # 23899038312
- Country of Origin France
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 21-1/2 in |
Details
Thickness | 0.203 in |
Center Hole | 1/2 in |
Replaces | Toro 106-0629, 108-1124, 44-6250, 44-6250-03 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTLINE/DEX VENTILATION RV For 14 Inch x 14 Inch Vents Polar White Aluminum (V2110SP-24)
- CHAPIN 3 lb. capacity Garden Seeder (8701B)
- EARTHWISE Cordless 2-in-1 Garden Grass and Hedge Trimmer (LSS10163)
- FARMGARD BrbdWr, HiTen, Cl3, 4pt., 1320ft., 15-1/2 ga. (317881A)
- STENS Toothed Blade 302-470 For Mtd 942-0741A (362-470)
- STENS Silver Streak Toothed Blade Fits Exmark 116-5175-S 302-619 (362-619)
- STENS Toothed Blade Shop Pack 302-621-6 For Scag 483318 (362-621-6)
- STENS Mulching Blade For Mtd 21 In. Walk Behind Mulching Mowers 942-0721, Oem-742-0721, 753-0555, 742-0563 (335-814)
- STENS Walker 5705-4 Medium-Lift Blade 355-032 (355-032)
- STENS Medium-Lift Blade Fits Ayp 25034 340-034 Ayp 100140M Ayp 917122265X (340-034)
- STENS Mulching Blade 340-266 For Ayp Requires 2 For 42" Deck 134149 (340-266)
- Stens Lawn Mower Blades & Attachments