Shop All Lawn Mower Blades & Attachments
Stens
Medium-Lift Blade 42" Deck Fits Oem Toro 117-5372-03 350-227
Mfr # 350-227
Zoro # G604248355
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 5/8 in
- Overall Width 2-1/4 in
- Length 21-1/2 in
- Replaces Toro 106-2247-03, 106-6583-03, 106-8744-03, 110-1857-03, 110-6568, 110-6568-03, 117-5372-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 350-227
- Zoro # G604248355
- UPC # 23899325795
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 21-1/2 in |
Details
Thickness | 0.164 in |
Center Hole | 5/8 in |
Replaces | Toro 106-2247-03, 106-6583-03, 106-8744-03, 110-1857-03, 110-6568, 110-6568-03, 117-5372-03 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK 9.5 in x 12 in Square Point Shovel, Open Back (42116)
- STENS Carburetor Float Set For Honda G100 G150 G200 / 16013-883-005 (525-414)
- DEKORRA Artificial Rock Model, Riverbed - Tall Wells (120-RB)
- KOHLER Switch(Pro 7 5E) (37 099 04-S)
- STENS Hi-Lift Blade Fits John Deere M115495 330-373 (330-373)
- STENS Low-Lift Blade Fits Oem - Toro 92-7952-09 54-0010-03 (345-454)
- STENS Hi-Lift Blade Fits John Deere Am141041 330-316 (330-316)
- STENS Toothed Blade 302-400 For Ayp 532138971 (362-400)
- STENS New 325-442 Hi-Lift Blade For Cub Cadet Gt2186, Gt2544, 208, 209 And 2518, 2001 And Newer (325-442)
- STENS Toothed Blade 302-618 For Exmark 103-6582-S (362-618)
- TERRE PRODUCTS Bunton PL7329 Blade for 32" Deck (41-MTD-23-0020)
- Stens Lawn Mowers & Accessories