Shop All Lawn Mower Blades & Attachments
Stens
Lower Mulching Blade For Honda Harmony And Harmony Ii; Hrb215
Mfr # 325-009
Zoro # G804247905
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.12 in
- Center Hole 13/16 in
- Overall Width 2-1/4 in
- Length 21 in
- Replaces Honda 08720-VE2-000, 08720-VE2-001, 72511-VE2-000, 72511-VG4-K00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 325-009
- Zoro # G804247905
- UPC # 23899275373
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 21 in |
Outer Hole Size | 3/8 in |
Details
Thickness | 0.12 in |
Center Hole | 13/16 in |
Replaces | Honda 08720-VE2-000, 08720-VE2-001, 72511-VE2-000, 72511-VG4-K00 |
Description
Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Water Timer 2-Outlet (804014-1001)
- INTERSTATE PNEUMATICS Water Inlet Filter - 3 /4 Inch Female NH x 1/2 Inch MNPT - Blue (PW7204)
- DRAMM Dramm Touch‘N Flow Pistol Adjustable Watering Nozzle (12722)
- ALLEN CO Colorado Deluxe Elk Quarter Game Bags, 35 in.L x 12 in.W, 4-Bags Per Pack, Natural (6595)
- STENS Notched Medium-Lift Blade 340-282 For Husqvarna Yth1542Xp 532138498 (340-282)
- STENS Hi-Lift Blade 345-453 For Toro 114-0434-03 (345-453)
- STENS Hi-Lift Blade Fits John Deere Am141041 330-316 (330-316)
- STENS Mulching Blade For Craftsman, Husqvarna, Ayp Mulching Mowers - 22 In. Deck (340-256)
- STENS Notched Hi-Lift Blade Fits Exmark 103-2530-S 355-036 (355-036)
- STENS New 345-672 Medium-Lift Blade For Woods Rm372, Requires 3 For 72 In. Deck 15127Ckt, 15127Kt, 15127 (345-672)
- OREGON Mower Blade (195-032)
- Stens Lawn Mower Blades & Attachments