Shop All Lawn Mower Blades & Attachments
Stens
Low-Lift Blade For Hustler Fastrak, Hustler Z, Mini Z, Super Z
Mfr # 350-683
Zoro # G004248481
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 15-5/8 in
- Replaces Hustler 784256, 784256X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 350-683
- Zoro # G004248481
- UPC # 23899260454
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 15-5/8 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Hustler 784256, 784256X |
Description
Stens Low Lift Lawn Mower Blades are recommended for lawns with sandy soil, thin turf or exposed soil. Low lift blades will help maintain a healthier lawn by minimizing soil disturbance where the turf is thin or bare spots are present. For lawns with these conditions, low lift lawn mower blades offer the benefit of producing less suction and air movement, reducing the amount of dust and soil that’s pulled into the mower. The blades cleanly cut lawns and produce enough air movement for efficient discharge of clippings. Low lift blades exert less stress on mower engines, which make them a fine choice for mowers with smaller engines. By kicking up less dust, Stens low lift lawn mower blades also allow for a more pleasant working environment for lawn care professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET PTO Adapter (1-03-32-00090)
- LOGO BRANDS Washington Football Team 9x9 Side Panel (632-48)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Black (12V178)
- DIVERSEY Skidoo Institutional Flying Insect Killer, 15 oz Aerosol, PK6 (5814919)
- STENS Mtd 600-800 1997 To Current 46" Deck 942-0645 Blade 335-723 (335-723)
- STENS Hi-Lift Blade 72" Deck Fits Oem Toro Z Master 105-7784-03 340-056 (341-056)
- STENS New 330-501 Hi-Lift Blade For John Deere 737, 757, 777, 797, 997 And 7-Iron, 4210 And 4410 (330-501)
- STENS Mulching Blade Fits John Deere M113517 330-389 (330-389)
- STENS Hi-Lift Blade Replaces 330-445 John Deere Gy20852 John Deere Gx21784 (330-445)
- STENS Medium-Lift Blade For John Deere 1023E, 1025R (330-489)
- OREGON Mower Blade (198-063)
- Stens Lawn Mower Blades & Attachments