Shop All Lawn Mower Blades & Attachments
Stens
Low-Lift Blade 42" Side Discharge Decks Fits Toro 106636
Mfr # 350-116
Zoro # G704248576
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 3/4 in
- Overall Width 2 in
- Length 13-7/8 in
- Replaces Toro 106077, 106077-03, 106636
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 350-116
- Zoro # G704248576
- UPC # 23899038732
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2 in |
Length | 13-7/8 in |
Details
Thickness | 0.203 in |
Center Hole | 3/4 in |
Replaces | Toro 106077, 106077-03, 106636 |
Description
Stens Low Lift Lawn Mower Blades are recommended for lawns with sandy soil, thin turf or exposed soil. Low lift blades will help maintain a healthier lawn by minimizing soil disturbance where the turf is thin or bare spots are present. For lawns with these conditions, low lift lawn mower blades offer the benefit of producing less suction and air movement, reducing the amount of dust and soil that’s pulled into the mower. The blades cleanly cut lawns and produce enough air movement for efficient discharge of clippings. Low lift blades exert less stress on mower engines, which make them a fine choice for mowers with smaller engines. By kicking up less dust, Stens low lift lawn mower blades also allow for a more pleasant working environment for lawn care professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dipstick (A-231495-S)
- RAIN BIRD 1800 Series 4 in. H Adjustable Pop-Up Spray Head (1804HV15PR)
- STENS Carburetor Adjustment Tools 11 Piece Carburetor Screwdriver Kit; 750-120 (750-120)
- BELL SPORTS Bike Chain Multi Speed (7015886)
- STENS New Hi-Lift Blade For Scag Stc, Sw And Swz, Requires 2 For 32 In. Deck, 3 For 48 In. Deck A-48184Hl (340-113)
- STENS Hi-Lift Blade Shop Pack 330-506-6 For John Deere Tcu15882 M143749 (330-506-6)
- STENS New 350-265 Hi-Lift Blade For Husqvarna Ez 4216, 4217, 4220, 5226, Rz4219F/R (350-265)
- STENS Lawn Mower Blade, 21-1/2 In. L (345421)
- STENS New 355-411 Notched Hi-Lift Blade For Exmark Lazer Z Hp, Serial Number 600,000 And Higher (355-411)
- STENS Nylon Trimmer Blade For Stihl 4111 007 1001 390-040 (390-040)
- STENS Mulching Lawn Mower Blade For Cub Cadet 42 In. Deck, Toro 13Ax60Rg744 (335-807)
- Stens Lawn Mowers & Accessories