Shop All Lawn Mower Blades & Attachments
Stens
Low-Lift Blade 340-042 For Ayp 532025036
Mfr # 340-042
Zoro # G404247695
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 3/8 in
- Overall Width 2-1/4 in
- Length 19-5/16 in
- Replaces AYP 100669K, 106634X, 25036, 25036R, 532025036, 91724691, Craftsman 106634X, 25036, 25036R, 91724691, Husqvarna 106634X, 525544701, 539106634
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 340-042
- Zoro # G404247695
- UPC # 23899037124
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 19-5/16 in |
Details
Thickness | 0.164 in |
Center Hole | 3/8 in |
Replaces | AYP 100669K, 106634X, 25036, 25036R, 532025036, 91724691, Craftsman 106634X, 25036, 25036R, 91724691, Husqvarna 106634X, 525544701, 539106634 |
Description
Stens Low Lift Lawn Mower Blades are recommended for lawns with sandy soil, thin turf or exposed soil. Low lift blades will help maintain a healthier lawn by minimizing soil disturbance where the turf is thin or bare spots are present. For lawns with these conditions, low lift lawn mower blades offer the benefit of producing less suction and air movement, reducing the amount of dust and soil that’s pulled into the mower. The blades cleanly cut lawns and produce enough air movement for efficient discharge of clippings. Low lift blades exert less stress on mower engines, which make them a fine choice for mowers with smaller engines. By kicking up less dust, Stens low lift lawn mower blades also allow for a more pleasant working environment for lawn care professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cutting Head Asm (841-034114S)
- SUNBELT BLADE-MOWER, PRED, 21", 5/8", MULCH 21" x2.5" x1.5" (A-B1PD5159)
- FISKARS 5 in. Steel Curved Pruners (391241-1006)
- LITTLE GIANT Rubber Feed Pan (HP2)
- STENS Hi-Lift Blades Requires 3 For 44" Deck Cut Exmark Lazer Z 355-085 (355-085)
- STENS Woods 1001513 Hi-Lift Blade 345-115 (345-115)
- STENS Mulching Blade 18" Length Fits Oem - Grasshopper 320240 320-538 (320-538)
- STENS New 350-265 Hi-Lift Blade For Husqvarna Ez 4216, 4217, 4220, 5226, Rz4219F/R (350-265)
- STENS Mulching Lawn Mower Blade For Cub Cadet 42 In. Deck, Toro 13Ax60Rg744 (335-807)
- STENS New 325-442 Hi-Lift Blade For Cub Cadet Gt2186, Gt2544, 208, 209 And 2518, 2001 And Newer (325-442)
- STENS Hi-Lift Blade Fits Oem - Ariens Gravely 2961700 320-604 (320-604)
- Stens Lawn Mowers & Accessories