Shop All Chainsaw Parts & Accessories
Stens
Lift Link Rod 245-902 For Husqvarna Gtvh 200 Series Lawn Tractors 151140
Mfr # 245-902
Zoro # G004247415
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8 in
- Thread Size 3/8"-24
- Replaces AYP 139866, 151140, 532139866, 532145536, 532151140, Husqvarna 139866, 151140, 532139866, 532145536, 532151140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 245-902
- Zoro # G004247415
- UPC # 23899521760
- Country of Origin India
- Category Chainsaw Parts & Accessories
Dimensions
Length | 8 in |
Thread Size | 3/8"-24 |
Details
Replaces | AYP 139866, 151140, 532139866, 532145536, 532151140, Husqvarna 139866, 151140, 532139866, 532145536, 532151140 |
Description
Stens offset links can be used to add links or replace worn links in roller chain assemblies. These links are made of high-quality material that is made to last. Applications include chainsaws, chain mowers and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Bag Replcemnt Blowr/Vac (51503)
- OFF 6 oz Aerosol Outdoor Insect Repellent, 25% DEET Concentration (334689)
- PYLE 6-Stringclassic Guitar Junior Scale30Ææá (PGACLS30)
- ROGUE TOOLS 7" Three-Sided Hoe (70H)
- STENS Carburetor Fits Oem - Stihl Tillotson Walbro Wt-426-318 (615-454)
- STENS Cylinder Assembly For Wacker Wm80 0099336 Bore Size 45 Mm, Includes Piston, Rings, Pin And Clips (632-748)
- STENS Carburetor Stihl Ts400 Cutquik Concrete Saw 4223-120-0652 (615-014)
- STENS Drag Link 245-305 For Husqvarna Gth 2248Xpa, Gth 2248Xpb 175572 (245-305)
- STENS Drag Link For Husqvarna Several Lawn Tractors 2001 And Newer 532175121; 245-408 (245-408)
- STENS Cylinder Assembly For Husqvarna 362, 371 And 372 Chainsaws 503939372, 503626473, 503626472 (632-860)
- STENS Oem Carburetor Kit For Stihl Tillorson Chainsaws String 615-524 (615-524)
- Stens Chainsaws & Accessories