Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Lawn Mower Electric Pto Clutch Replaces John Deere Tca16998, Tca19813, Warner 5218-157, 5218-245
Mfr # 255-153
Zoro # G304264181
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2-7/8 in
- Replaces OEM Part John Deere TCA16998, TCA19813, Warner 5218-157, 5218-245
- Pulley Diameter 6-7/8 in
- Belt Width 1/2 in or 5/8 in
- Inside Dia. 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 255-153
- Zoro # G304264181
- UPC # 23899480227
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 2-7/8 in |
Pulley Diameter | 6-7/8 in |
Belt Width | 1/2 in or 5/8 in |
Inside Dia. | 1-1/8 in |
Details
Replaces OEM Part | John Deere TCA16998, TCA19813, Warner 5218-157, 5218-245 |
Rotation | Counter Clockwise |
Description
Combining innovative design with exceptional durability, the Xtreme PTO Clutch keeps your mower working longer and delivering better lawn care results. Xtreme's Cool Coil technology with a proprietary composite coil runs approximately 20% cooler than many electromagnetic clutches. Heat reduction extends clutch service life. Machined billet pulleys allow for smoother and faster blade speeds, resulting in lawns that looks more even and cleanly cut. High performance bearings with a proprietary high temperature grease extends anticipated working life. Tripled layered, integrated watertight connectors protect the wiring system from moisture, rocks, sticks, stumps, curbs and other objects that can cause damage. Stainless steel rivets improve the overall strength of the clutch and exceed the performance of weaker aluminum or copper rivets. Xtreme PTO clutches are recommended for lawn care professionals and homeowners who depend on their equipment to deliver exceptional performance with a long service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mulching Blade, 16-1/4 " L, 2.5 " W (92-026)
- NOTHIN TO HIDE Fieldcrest Farms Peanut Butter Grain Free Chews For Dogs 10 pk (170)
- OREGON Fuel Line Shut Off (07-406)
- GARDEN ZONE POULTRY NETTING 24""X150' (162415)
- STENS Edger Blade For Length 9", Width 2", Thickness 0.110", Mclane 2055Hd (375-489)
- STENS Deck Roller For Toro 300, 400 And 500 Series, For 36", 42" & 48" Decks; 210-146 (210-146)
- STENS Controller For Genie Gr-12, Genie Gr-15, Genie Gr-20, Genie Gs-1530 78903 (777-154)
- STENS Warner Pto Clutch For Mtd, Cub Cadet 917-3044, 717-3044, Warner 5209-41 (255-427)
- STENS Starter Spring For Stihl Sr430, Sr450, Br350, Br430, Br450, Br500; 625-208 (625-208)
- STENS Muffler 105-420 For Stihl 4238 140 0611 (105-420)
- AFTERMARKET Hub Grease Seal for 2000 lb Axles 1.249" x 1.983" x 0.250" 12192TB, 12407 (WHB10-0019)
- Stens Lawn Mowers & Accessories