Shop All Lawn Mower Blades & Attachments
Stens
Lawn Mower Blade, 25 In. L, 2-1/2 In. W
Mfr # 330688
Zoro # G6014757
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.31 in
- Center Hole 29/32 in
- Blade Type Hi-Lift
- Length 25 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330688
- Zoro # G6014757
- UPC # 023899034789
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 25 in |
Width | 2 1/2 in |
Center Hole Diameter | 29/32 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.31 in |
Center Hole | 29/32 in |
Blade Type | Hi-Lift |
For Use With | John Deere 750 thru 1070 Series, Requires (3) for 72 in Cut |
OEM Replacement For | John Deere/m141786 |
Product Type | Lawn Mower Blade |
Compatible Mower | John Deere AM102401, John Deere AM102402, John Deere AM30698, John Deere AM38314, John Deere M119975, John Deere M141786, John Deere M80783, John Deere M83363 |
Description
Lawn Mower Blade, Compatible Mower John Deere AM102401, John Deere AM102402, John Deere AM30698, John Deere AM38314, John Deere M119975, John Deere M141786, John Deere M80783, John Deere M83363, Blade Type Hi-Lift, Center Hole Diameter 29/32 in, Width 2 1/2 in, Length 25 in, Product Type Lawn Mower Blade, For Use With John Deere 750 thru 1070 Series, Requires (3) for 72 in Cut, Thickness 0.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL3)
- SEYMOUR MIDWEST Childrens Wheelb.arrow, Poly Tray, Boxed (85720IB)
- MIDWEST FASTENER 5/32" x 2" Zinc Plated Steel Gate Hooks & Eyes 15PK (60483)
- BUYERS PRODUCTS 6 x 14 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009455)
- STENS Standard Blade Fits Oem - Toro Z597-D Z Master 108-1958-03 345-300 (345-300)
- STENS Hi-Lift Blades For Exmark 66" Deck 22-5/8"Length 109-6464-S 355-189 (355-189)
- STENS Walker 5705-4 Medium-Lift Blade 355-032 (355-032)
- STENS Notched Air-Lift Blade Fits 340-874 Bad Boy 038-5350-00 Scag 482877 (340-874)
- STENS Mulching Blade Fits Mtd 942-0610A 335-624 (335-624)
- STENS Notched Air-Lift Blade 310-540 (310-540)
- MTD Nut-Blade Lock (712-04105)
- Stens Lawn Mower Blades & Attachments