Shop All Lawn Mower Blades & Attachments
This Product is Discontinued
Stens
Lawn Mower Blade, 21 In. L, 3 In. W (Discontinued)
Mfr # 340099
Zoro # G6039336
This Product is Discontinued
Key Features
- Thickness 0.2 in
- Center Hole 5/8 in
- Blade Type Notched
- Length 21 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 340099
- Zoro # G6039336
- UPC # 023899124459
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21 in |
Width | 3 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 5/8 in |
Blade Type | Notched |
For Use With | Requires 3 for 61 in Deck, Scag Super Z, Turf Tiger and Walk behinds STHM, SW and SWZ, Spartan Requires 3 for 61 in Deck |
OEM Replacement For | Scag/481712 |
Product Type | Lawn Mower Blade |
Compatible Mower | Scag 481708, Scag 481712, Scag 482879, Scag 48304, Scag A48111, Scag A48304 |
Description
Lawn Mower Blade, Compatible Mower Scag 481708, Scag 481712, Scag 482879, Scag 48304, Scag A48111, Scag A48304, Blade Type Notched, Center Hole Diameter 5/8 in, Width 3 in, Length 21 in, Product Type Lawn Mower Blade, For Use With Requires 3 for 61 in Deck, Scag Super Z, Turf Tiger and Walk behinds STHM, SW and SWZ, Spartan Requires 3 for 61 in Deck, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.