Shop All Lawn Mower Blades & Attachments
Stens
Lawn Mower Blade, 21-1/2 In. L
Mfr # 345421
Zoro # G5886797
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21 1/2 in
- Thickness 0.2 in
- Center Hole 1/2 in
- Blade Type Medium-Lift
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 345421
- Zoro # G5886797
- UPC # 023899038312
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 21 1/2 in |
Width | 2 1/2 in |
Center Hole Diameter | 1/2 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 1/2 in |
Blade Type | Medium-Lift |
For Use With | Requires (3) for 62 in Cut, Toro Grounds Master |
OEM Replacement For | Toro/44-6250-03 |
Product Type | Lawn Mower Blade |
Compatible Mower | Toro 106-0629, Toro 108-1124, Toro 44-6250, Toro 44-6250-03 |
Description
Lawn Mower Blade, Compatible Mower Toro 106-0629, Toro 108-1124, Toro 44-6250, Toro 44-6250-03, Blade Type Medium-Lift, Center Hole Diameter 1/2 in, Width 2 1/2 in, Length 21 1/2 in, Product Type Lawn Mower Blade, For Use With Requires (3) for 62 in Cut, Toro Grounds Master, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD 16 in. Dethatching Mower Blade For Walk-Behind Mowers (490-100-0111)
- BASF PT Alpine Flea Bed Bug Insecticide 20 oz (065228)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2030-X-A)
- OLD SMOKEY Top Grill 17In Repl Os (#18TG)
- STENS Hi-Lift Blade Replaces 330-445 John Deere Gy20852 John Deere Gx21784 (330-445)
- STENS Silver Streak Toothed Hi-Lift Blade Fits Toro 107-3192-03 302-817 (362-817)
- STENS Hi-Lift Blade Fits Oem - Toro 455-D 3000 4100-D 86-0010-03 340-450 (340-450)
- STENS Medium-Lift Blade For Mtd 20" Walk Behind Lawn Mowers Oem-742-0620, 942-0620, 742-0620, 742-0520 (335-943)
- STENS Hi-Lift Blade Fits Toro 56-2390-03 345-462 (345-462)
- STENS Mtd 600-800 1997 To Current 46" Deck 942-0645 Blade 335-723 (335-723)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- Stens Lawn Mowers & Accessories