Shop All Lawn Mower Blades & Attachments
Stens
Lawn Mower Blade, 20-1/2 In. L
Mfr # 355343
Zoro # G5875624
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 1/2 in
- Thickness 0.24 in
- Center Hole 15/16 in
- Blade Type Notched
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 355343
- Zoro # G5875624
- UPC # 023899298556
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 20 1/2 in |
Width | 2 1/2 in |
Center Hole Diameter | 15/16 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.24 in |
Center Hole | 15/16 in |
Blade Type | Notched |
For Use With | ExmarkLazer Z and Ultra Cut, Requires (3) for 60 in Deck |
OEM Replacement For | Exmark/103-6403-s |
Product Type | Lawn Mower Blade |
Compatible Mower | Exmark 103-6383, Exmark 103-6383-S, Exmark 103-6393, Exmark 103-6393-S, Exmark 103-6398, Exmark 103-6403, Exmark 103-6403-S |
Description
Lawn Mower Blade, Compatible Mower Exmark 103-6383, Exmark 103-6383-S, Exmark 103-6393, Exmark 103-6393-S, Exmark 103-6398, Exmark 103-6403, Exmark 103-6403-S, Blade Type Notched, Center Hole Diameter 15/16 in, Width 2 1/2 in, Length 20 1/2 in, Product Type Lawn Mower Blade, For Use With ExmarkLazer Z and Ultra Cut, Requires (3) for 60 in Deck, Thickness 0.24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Square Point Shovel, 304 Stainless Steel Blade, 28 in L Silver 304 Stainless Steel Handle (267)
- T-H MARINE T-H Marine LCH-1W-DP Cup Holder, 3-1/8" - White (LCH-1W-DP)
- LOGO BRANDS Cincinnati Bengals 24 Can Cooler (607-63)
- TENAX Grdn Fence 3X25 Grn (2A140091)
- STENS Notched Air-Lift Blade Fits Scag 482878 340-158 (340-158)
- STENS Lawn Mower Blade, 25 In. L, 2-1/2 In. W (330688)
- STENS Hi-Lift Blade 335-240 For Snapper 7019795Bzyp (335-240)
- STENS New 345-672 Medium-Lift Blade For Woods Rm372, Requires 3 For 72 In. Deck 15127Ckt, 15127Kt, 15127 (345-672)
- STENS New 350-157 Medium-Lift Blade For Toro 37 In. Decks, Requires 2 To Make Set 109079 109079, 109918 (350-157)
- STENS Silver Streak Toothed Blade Fits Exmark 116-5173-S 302-620 (362-620)
- OREGON Mower Blade (198-093)
- Stens Lawn Mower Blades & Attachments