Shop All Lawn Mower Blades & Attachments
This Product is Discontinued
Stens
Lawn Mower Blade, 18 In. L, 2-1/2 In. W (Discontinued)
Mfr # 355291
Zoro # G5964567
This Product is Discontinued
Key Features
- Length 18 in
- Thickness 0.2 in
- Center Hole 15/16 in
- Blade Type Notched
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 355291
- Zoro # G5964567
- UPC # 023899262250
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 18 in |
Width | 2 1/2 in |
Center Hole Diameter | 15/16 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 15/16 in |
Blade Type | Notched |
For Use With | ExmarkLazer Z, Serial No. 540000 and Higher, Requires (3) for 52 in Deck, ToroTitan Z5200 ZTR's |
OEM Replacement For | Exmark/103-6402-s |
Product Type | Lawn Mower Blade |
Compatible Mower | Exmark 103-6387, Exmark 103-6387-S, Exmark 103-6392, Exmark 103-6392-S, Exmark 103-6397, Exmark 103-6402, Exmark 103-6402-S, Exmark 116-5175-S, Exmark 140-1242, Exmark Toro 109-6873 |
Description
Lawn Mower Blade, Compatible Mower Exmark 103-6387, Exmark 103-6387-S, Exmark 103-6392, Exmark 103-6392-S, Exmark 103-6397, Exmark 103-6402, Exmark 103-6402-S, Exmark 116-5175-S, Exmark 140-1242, Exmark Toro 109-6873, Blade Type Notched, Center Hole Diameter 15/16 in, Width 2 1/2 in, Length 18 in, Product Type Lawn Mower Blade, For Use With ExmarkLazer Z, Serial No. 540000 and Higher, Requires (3) for 52 in Deck, ToroTitan Z5200 ZTR's, Thickness 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.