Shop All Lawn Mower Blades & Attachments
This Product is Discontinued
Stens
Lawn Mower Blade, 18 In. L, 2-1/2 In. W (Discontinued)
Mfr # 355061
Zoro # G5933645
This Product is Discontinued
Key Features
- Length 18 in
- Thickness 0.2 in
- Center Hole 5/8 in
- Blade Type Hi-Lift
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 355061
- Zoro # G5933645
- UPC # 023899123919
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 18 in |
Width | 2 1/2 in |
Center Hole Diameter | 5/8 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 5/8 in |
Blade Type | Hi-Lift |
For Use With | Ariens Requires 3 for 52 in Deck, Bobcat Requires 2 for 36 in Deck, 3 for 54 in Deck, Bunton Requires 2 for 36 in Deck, 3 for 52 in Deck, Exmark Requires 2 for 36 in Deck, 3 for 52 in Deck, Gravely Requires 2 for 36 in Deck, 3 for 52 in Deck, John Deere Requires 2 for 36 in Deck, 3 for 52 in Deck |
OEM Replacement For | Exmark/103-1578-s |
Product Type | Lawn Mower Blade |
Compatible Mower | Ariens 00273100, Ariens 00450300, Ariens 03253800, Ariens 03399704, Ariens 04916400, Ariens 04917900, Bad Boy 038-3000-00, Bobcat 112111-02, Bobcat 12111-02, Bobcat 32022A, Bobcat 32022HD, Bobcat WM132022, Bunton 6294, Bunton P2005, Bunton PL4206, Exmark 1-303146, Exmark 1-303495, Exmark 1-303527, Exmark 103-1578, Exmark 103-1578-S, Exmark 103-2508, Exmark 103-2518, Exmark 103-2518-S, Exmark 103-2528, Exmark 103-6580-S, Exmark 103-6582-S, Exmark 103-6584-S, Exmark 103283, Exmark 303527, Exmark 633482, Exmark 633484, Ferris 1521227, Ferris 1521227S, Ferris 5021227, Ferris A48185, Ferris FR5101756, Gravely 00450300, Gravely 03253800, Gravely 04916400, John Deere AM104490, John Deere PT8721, Simplicity 1756152AYP |
Description
Lawn Mower Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.