Shop All Lawn Mower Blades & Attachments
Stens
Lawn Mower Blade, 18 In. L, 2-1/2 In. W
Mfr # 345405
Zoro # G5891925
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.19 in
- Center Hole 1/2 in
- Blade Type Low-Lift
- Length 18 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 345405
- Zoro # G5891925
- UPC # 023899038275
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 18 in |
Width | 2 1/2 in |
Center Hole Diameter | 1/2 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.19 in |
Center Hole | 1/2 in |
Blade Type | Low-Lift |
For Use With | Requires 2 for 36 in Cut, Requires 3 for 52 in Cut, Toro Walk Behinds and Time Cutter Zero Turn Models |
OEM Replacement For | Toro/wheel Horse/27-0990 |
Product Type | Lawn Mower Blade |
Compatible Mower | Toro 27-0990, Toro 27-0990-03, Toro 44-5480, Toro 56-2390, Toro 56-2390-03, Toro 92-7961, Toro 92-7961-03, Toro 94-022 |
Description
Lawn Mower Blade, Compatible Mower Toro 27-0990, Toro 27-0990-03, Toro 44-5480, Toro 56-2390, Toro 56-2390-03, Toro 92-7961, Toro 92-7961-03, Toro 94-022, Blade Type Low-Lift, Center Hole Diameter 1/2 in, Width 2 1/2 in, Length 18 in, Product Type Lawn Mower Blade, For Use With Requires 2 for 36 in Cut, Requires 3 for 52 in Cut, Toro Walk Behinds and Time Cutter Zero Turn Models, Thickness 0.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Copper Twisted Wire Snaffle Bit (1327)
- SPACE TECHNOLOGY SAFETY STS (Space Technology Safety) Race Stirrups Irons 95gm (3286)
- COMBAT Combat Ant Killing System, Child-Resistant, Kills Queen and Colony, PK72 (DIA 45901)
- E-Z UP Ambassador Shelter, 10x10 Ft., Steel Gray (AMB3SSGF10WH)
- STENS Husqvarna 574870801 Hi-Lift Blade 340-010 (340-010)
- STENS Hi-Lift Blade Bunton Dixon For 32" Deck 113579 340-220 (340-220)
- STENS Hi-Lift Blades Requires 3 For 44" Deck Cut Exmark Lazer Z 355-085 (355-085)
- STENS Mulching Blade For Toro Gt2100 And Lx500 2006 Gt2200 2006 And 2007; 335-959 (335-959)
- STENS Mulching Blade For John Deere Silver 12Pb, 12Sb, 14Sb, 14Se, Ja60 And Ja62 W/ 21 In. Deck (330-429)
- STENS Mulching Blade For Craftsman, Husqvarna, Ayp Mulching Mowers - 22 In. Deck (340-256)
- STENS New 345-769 Medium-Lift Blade For Woods Requires 3 For 60 In. Deck 6950, 6950Kt, 6234, 12090 (345-769)
- Stens Lawn Mowers & Accessories