Shop All Lawn Mower Blades & Attachments
Stens
Lawn Mower Blade, 18-5/8 In. L
Mfr # 330365
Zoro # G5927643
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 5/8 in
- Thickness 0.2 in
- Center Hole 13/16 in
- Blade Type Medium-Lift
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330365
- Zoro # G5927643
- UPC # 023899095278
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Length | 18 5/8 in |
Width | 2 1/2 in |
Center Hole Diameter | 13/16 in |
Details
Item | Lawn Mower Blade |
Thickness | 0.2 in |
Center Hole | 13/16 in |
Blade Type | Medium-Lift |
For Use With | 325-455 Series Lawn and Garden Tractors, 4100 Compact Utility Tractors with 54 in Decks Scotts, John Deere GS25 Commercial Walk Behinds, John Deere GS45 Commercial Walk Behinds, John Deere GS75 Commercial Walk Behinds, Requires (3) for 54 in Deck, Scotts Lawn and Garden Tractors S2554 (99-01) and GT2554 (02) Series, Z-Trak F620 |
OEM Replacement For | John Deere/m115496 |
Product Type | Lawn Mower Blade |
Compatible Mower | John Deere GY20569, John Deere M115496, Scotts M115496 |
Description
Lawn Mower Blade, Compatible Mower John Deere GY20569, John Deere M115496, Scotts M115496, Blade Type Medium-Lift, Center Hole Diameter 13/16 in, Width 2 1/2 in, Length 18 5/8 in, Product Type Lawn Mower Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED 6 x 6.25 x 5.25 in. Skimmer Basket (8395790)
- BRIGGS & STRATTON Brake Spring (692135)
- CAROLINES TREASURES USA American Flag with Schnauzer Flag Garden Size (KJ1158GF)
- ADAMSBUILT FISHING Adamsbuilt TW4FRCP-GRN Tailwater Fly Rod Case With Pouch - 4 Piece (TW4FRCP-GRN)
- STENS Hi-Lift Blade Country Clipper 52" Decks Jazee Jazee Ii/Pro 335-069 (335-069)
- STENS New Hi-Lift Blade For Scag Stc, Sw And Swz, Requires 2 For 32 In. Deck, 3 For 48 In. Deck A-48184Hl (340-113)
- STENS Hi-Lift Blade Fits John Deere M141785 330-357 (330-357)
- STENS Notched Hi-Lift Blade Fits Grasshopper 320245 320-018 (320-018)
- STENS Medium Lift Blade For Ayp Husqvarna Sears 22" Lawn Mower Decks 340-008 (340-008)
- STENS Hi-Lift Blade Shop Pack 330-506-6 For John Deere Tcu15882 M143749 (330-506-6)
- OREGON Spindle Assembly with Blade (82-515)
- Stens Lawn Mowers & Accessories