Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Large Gloves - 5 Ml Industrial Grade Latex Textured Fingertips For Improved Grip
Mfr # 751-781
Zoro # G904265090
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size Large
- Glove Type Disposable Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 751-781
- Zoro # G904265090
- UPC # 763583300164
- Country of Origin Indonesia
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Size | Large |
Details
Color | White |
Glove Type | Disposable Latex |
Description
Stens Gloves are an affordable way to keep your hands clean. We offer a variety of sizes and styles meant for most needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Heavy Duty Mower Blade, 16-1/4 " L, 2.5 " W (91-183)
- CLASSIC ACCESSORIES Fire Pit Cover, Cover, Large, 8 in., Log Rack (72982)
- STENS Hi-Lift Blade 335-757 For Cub Cadet 942-04244A (335-757)
- SILKY SAWS Silky SUGOI 420 XL teeth (390-42)
- STENS 410-350-4 Inner Tube 90 Degree Stem Valve Angle For Carlisle (170-001)
- STENS Inner Cable/55" Outer Case 60" (260-174)
- STENS Rotary Scissor Blades 385-582 For Idech Sk-1815Nw (385-582)
- STENS Muffler 105-400 For Stihl 4223 140 0601 (105-400)
- STENS Ignition Switch For Exmark Hydro Husqvarna Wh4817Efq Wh5319Efq 430-770 (430-770)
- STENS Inline Spark Tester 752-329 (752-329)
- A & I PRODUCTS Pin, Lift Arm, Adj, Cat 0 6" x4" x2" (A-LP001)
- Stens Lawn Mowers & Accessories