Shop All Lawn Mower Wheels & Hubs
Stens
Kenda Tire, 20 X 8.00-8 Turf Rider, 4-Ply 160-621
Mfr # 160-621
Zoro # G004247613
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20x8.00-8
- Tread Turf Rider
- Ply 4
- Tire Rim Dia. 8 in
- Replaces Carlisle 511080, Kenda 103580875B1, 24530008, 24531071
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 160-621
- Zoro # G004247613
- UPC # 23899422463
- Country of Origin China
- Category Lawn Mower Wheels & Hubs
Dimensions
Size | 20x8.00-8 |
Tire Rim Dia. | 8 in |
Details
Tread | Turf Rider |
Ply | 4 |
Replaces | Carlisle 511080, Kenda 103580875B1, 24530008, 24531071 |
Type | Tubeless |
Max. PSI | 22 |
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer E221 Grab Handle - Chrome, 10" (E221)
- AFTERMARKET Cylinder Seal Kit (LZ00446)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, Yellow (88068YLW1E)
- SWAN ELIH58050 Garden Hose Female, 50 ft L, Female (CELIH58050)
- STENS Tire 20X9.00-12 6 Ply K389 (160-560)
- STENS Tire Fits 22X9.50-10 4 Ply K506 Kenda 231F0088 160-554 (160-554)
- STENS Kenda Tire Replaces 13X6.50-6 Turf Rider 4 Ply, 160-613 (160-613)
- STENS Deck Wheel For Ferris 1500 Series 1714760, 1714760Sm; 210-043 (210-043)
- STENS Drive Wheel For Mtd 12Av569Q597 205-712 734-04018C (205-712)
- STENS Deck Wheel 210-247 For John Deere Am107561 (210-247)
- HI-RUN Lawn/Garden Inner Tube, 410/350-6 (TUN4003)
- Stens Lawn Mowers & Accessories