Shop All Trailer Tires
Stens
Kenda Tire - 11 X 4.00-5 160-011
Mfr # 160-011
Zoro # G804247189
original price:
$27.59
5% off
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ply 2
- Tread Turf Rider
- Tire Rim Dia. 5 in
- Tire Size 11x4.00-5
- Tire Type Tubeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 160-011
- Zoro # G804247189
- UPC # 23899476503
- Country of Origin China
- Category Trailer Tires
Dimensions
Tire Rim Dia. | 5 in |
Tire Size | 11x4.00-5 |
Details
Ply | 2 |
Tread | Turf Rider |
Tire Type | Tubeless |
Pressure (PSI) | 22 |
Replaces | Carlisle 5110101, Exmark 1-513032, Kenda 21311030 |
Description
Combining several attributes, Stens tires excel for traction, reduced turf impact and long-lasting durability. These outdoor power equipment tires are made to reduce slipping and sliding on turfgrass and damp surfaces. The enhanced tread design delivers safe and secure traction. Better traction with less sliding and spinning lessens damage to the turf by reducing incidents in which the tires dig in. Special rubber compounds reduce tire wear, resist ultraviolet rays and dry rot damage, as well as handle hot and cold temperature extremes. These tires also provide a softer, more relaxing ride for enhanced comfort. Stens tires are professional grade for grounds crew workers and homeowners who want a higher-grade tire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO MARINE TACO Concave Deck Hinge w/Pin & Lanyard - Fits 7/8" Tube (F13-0242/244BN-1)
- CURT Trailer Ball, 1"x2-1/4" Shnk, 2-5/16" (40007)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 4-3/32 In (BT8908)
- WIX FILTERS Cabin Air Panel, 49471 (49471)
- OREGON Industrial Type Tire, 480/400-8 (58-013)
- KENDA Tire-205/65-10 C Ply, #1HP52 (1HP52)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST205/75D-15 5 Hole C Ply (3S640)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1292)
- HI-RUN Trailer Tire, ST205/75D15, 6 Ply (LZ1006)
- TOYO LT285/55R20 122/119T E/10 OPAT3 TL (356350)
- SUTONG TIRE RESOURCES Hi-Run Trailer Tire ST205/75R15 8PR ST100 (HZT1005)
- Stens Automotive Tire & Wheel