Shop All Lawn Mower Blades & Attachments
Stens
John Deere M89454 Hi-Lift Blade 330-325
Mfr # 330-325
Zoro # G604247969
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 11/16 in
- Overall Width 2-1/2 in
- Length 29-1/2 in
- Replaces John Deere AM101538, AM36407, M89454
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330-325
- Zoro # G604247969
- UPC # 23899424283
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 29-1/2 in |
Details
Thickness | 0.203 in |
Center Hole | 11/16 in |
Replaces | John Deere AM101538, AM36407, M89454 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRATRAY LIV GREEN 16"" (51416)
- NOTCH EQUIPMENT Notch Chainsaw File 3/16in Box of 12 (39931)
- E-Z UP Eclipse Steel Shelter, 10x15 Ft., White Fr (EC3STL15KFWHTRB)
- MTD Belt-Pto 42 Decks (954-0472)
- STENS Trowel Blade 750-031 For Finish Blade, 6" X 14" (750-031)
- STENS Hi-Lift Blade Fits Oem - Toro 455-D 3000 4100-D 86-0010-03 340-450 (340-450)
- STENS New 310-366 Medium-Lift Blade For Case Requires 3 For 48 In. Deck C31572 (310-366)
- STENS Mulching Blade For Mtd Lawn Mowers Requires 2 For 38 In. Deck (335-790)
- STENS Gasoline Additive Size 1 Gallon Lawn Mowers (770-843)
- STENS Medium Lift Blade For Ayp Husqvarna Sears 22" Lawn Mower Decks 340-008 (340-008)
- AFTERMARKET Blade, Flail Mower (A-EF105319M-AI)
- Stens Lawn Mowers & Accessories