Shop All Lawn Mower Accessories
Stens
Ignition Switch For Ariens 991085, 991086 And 991087 Model Zero-Turn Mowers 04331700 Tractor
Mfr # 430-822
Zoro # G104248152
original price:
$36.78
22% off
new price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Terminals 6
- Ignition Type Battery
- Replaces Ariens 04331700
- Number of Positions 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 430-822
- Zoro # G104248152
- UPC # 23899553549
- Country of Origin United States
- Category Lawn Mower Accessories
Details
Number of Terminals | 6 |
Ignition Type | Battery |
Replaces | Ariens 04331700 |
Number of Positions | 3 |
Description
Stens offers best-of-class ignition switches made by leading manufacturers like Indak and Delta, as well as our own proprietary Stens brand. All of our ignition switches work with precision in activating the electrical system of your outdoor power equipment. Fast and efficient starts are the performance measure of quality ignition switches. For an ignition switch to be sold under the Stens name, it must also exhibit high durability. Because outdoor power equipment is turned on and off frequently, premium-quality ignition switches will resist premature wear that comes from high usage. High-grade materials and craftsmanship keep these ignition switches operating with preciseness over a longer service life. Our ignition switches are finely engineered for all moving parts to work flawlessly together. Keys insert and turn with exceptional smoothness, which is a significant factor in the mechanical function of the switch. These ignition switches make the start-up of outdoor power equipment a trouble-free task.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEAVER LEATHER 212x214 Cow Bell (65-4473)
- LOGO BRANDS Buffalo Bills Inflatable Mascot (604-100-M)
- DB ELECTRICAL Engine Oil Filter Adapter Kit for Ford 2000 3000 4000 5000 Tractor-309825 (1109-0500)
- WILD DELIGHT Birdfood Nut N Berry 20# (366200)
- STENS Gas Cap With Vent, ID 3 1/4 In. (125144)
- STENS Air Filter, 1 7/8 In. (100040)
- STENS Air Filter, 3 In. (100065)
- STENS Fuel Cap With Gauge, ID 2 In. (125112)
- STENS Fuel Cap With Gauge, ID 2 In. (125352)
- STENS Engine Stop Switch (430558)
- SCOTTS Turf Builder Triple Action Weed & Feed Lawn Fertilizer For Multiple Grass Types 12000 sq ft (26019)
- Stens Lawn Mowers & Accessories