Shop All Lawn Mower Accessories
Stens
Idler Pulley Ferris 5900500 5900781 5900783 Is5100Z Lawn Mower 280-491
Mfr # 280-491
Zoro # G104248053
original price:
$44.59
7% off
new price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-7/16 in
- Width 1-7/16 in
- Material Metal
- Duty Rating Heavy Duty
- Flat Diameter 5-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 280-491
- Zoro # G104248053
- UPC # 23899407040
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Height | 1-7/16 in |
Width | 1-7/16 in |
Flat Diameter | 5-7/8 in |
Inside Dia. | 1/2 in |
Flat Width | 1 in |
Outside Dia. | 6-3/4 in |
Details
Material | Metal |
Duty Rating | Heavy Duty |
Replaces | Ferris 1521976, 21976, 5021976, 5102831, 5103800, 5600184, Simplicity 5021976, Snapper 5021976, 5102831YP, 5103800YP, 5600184, 5600184SM |
Description
Stens flat idlers are made with exacting specifications for direct-fit applications to leading brands of outdoor power equipment. Precision engineering ensures a replacement part that performs at optimal standards and installs easily without modifications or adjustments. Flat idlers are an integral component in the pulley system to transfer power. A flat idler works in conjunction with a drive pulley that receives power from the motor but is not connected to the original power source itself. Stens flat idlers are designed for smooth and consistent movement of a belt to enhance overall operation. Flanges with exact tolerances keep the belt in place to prevent slippage that could adversely affect performance. Flat idlers provide just enough pressure to engage the belt and redirect motion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-12X25)
- BRIGGS & STRATTON GASKET-FLOAT BOWL (594861)
- OREGON Lawn Mower Blade, Gator G3, 21-11/16" for MTD, Toro 22" Recycler (96607)
- GREENSCAPES 1 in. W X 6 in. L Steel Landscape Fabric Pins , 100PK (85431)
- STENS Oem Spec Belt, 1/2 W In. (265163)
- STENS Ignition Switch For Ariens 991085, 991086 And 991087 Model Zero-Turn Mowers 04331700 Tractor (430-822)
- STENS Fuel Filter, 75 Microns (120014)
- STENS Briggs & Stratton Rewind Starter For Briggs & Stratton 295342 150-008 841729 (150-008)
- STENS Air Filter Combo, 4 3/4 In. (102008)
- STENS Air Filter, 1 7/8 In. (100040)
- MTD Spindle Assembly with Pulley (918-04865A)
- Stens Lawn Mower Accessories