Shop All Engine Air Filters
Stens
Husqvarna Air Filter 570 575 576 Chainsaws 5372075-01 605-080
Mfr # 605-080
Zoro # G204248885
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-3/8 in
- Length 3-1/4 in
- Height 2-3/4 in
- Replaces Husqvarna 537207501
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 605-080
- Zoro # G204248885
- UPC # 23899438150
- Country of Origin China
- Category Engine Air Filters
Dimensions
Width | 3-3/8 in |
Length | 3-1/4 in |
Height | 2-3/4 in |
Details
Replaces | Husqvarna 537207501 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY GARDENER Fruit/Nut Grandular Orgnic 4Lb (09227)
- MTD Tire-Snow Hog-4.80 (734-1530-0901)
- SUNBELT Belt, Deck 60" Side Discharge 0" x0" x0" (A-604494)
- SPALDING LynRus Aut-O-Loc Safety Belt (402865)
- STENS Pre-Filter For Subaru Oem : 263-32610-A1 100-752 (100-752)
- STENS Air Filter For Kohler Ch270 17 083 23-S, 17 083 07-S, 17 083 04-S (102-918)
- STENS Air Filter 100-093 For Briggs & Stratton 697029 (100-093)
- STENS Air Filter 102-689 For Honda 17211-899-000 (102-689)
- STENS Air Filter For Briggs & Stratton 123J02 123J09 12U802 12V802 (100-184)
- STENS Air Filter For Briggs & Stratton 146400, 170400, 171400 And 190400 93063, 390492 (100-099)
- BRIGGS & STRATTON Air Filter (5 of 27987S) (4108)
- Stens Engine Air Filters