Shop All Lawn Mower Blades & Attachments
Stens
Husqvarna 574870801 Hi-Lift Blade 340-010
Mfr # 340-010
Zoro # G604248065
original price:
$22.49
8% off
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5 pt. star
- Overall Width 2-1/2 in
- Length 17-3/4 in
- Replaces Husqvarna 574870801
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 340-010
- Zoro # G604248065
- UPC # 23899443949
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 17-3/4 in |
Details
Thickness | 0.203 in |
Center Hole | 5 pt. star |
Replaces | Husqvarna 574870801 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bolt-Shoulder 7/16 (738-3102)
- EAGLE Pressure Washer Hose Assmbly, 3/8"x50 ft. (AEFG0102GGG602)
- FASTENERS UNLIMITED Fasteners Unlimited 001-1050 Surface Mount Round LED Ceiling Light - No Switch, 4 in. D (001-1050)
- FELDMANN ENGINEERING & MANUFACTURING CO Replacement Tines for TurfVent 48"W Aerators (3191)
- STENS Mulching Blade Fits John Deere M113517 330-389 (330-389)
- STENS Snapper 7019515Bzyp Hi-Lift Blade 335-315 (335-315)
- STENS Lower Mulching Blade 325-100 For Honda 72511-Vk6-000 (325-100)
- STENS Silver Streak Toothed Blade Fits John Deere Tcu15881 302-832 (362-832)
- STENS Toothed Blade 302-700 For Toro 74822 74832 74842 74852 115-9650-03 (362-700)
- STENS Gasoline Additive Size 1 Gallon Lawn Mowers (770-843)
- OREGON Mower Blade (91-526)
- Stens Lawn Mowers & Accessories