Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Hoffco Comet Sprocket Clutch 1" Bore 2.5-8Hp Engine 1/4"Keyway 255-059
Mfr # 255-059
Zoro # G704264156
original price:
$128.99
5% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Part Hoffco/Comet 206170A-6
- Number of Teeth 10
- Bore Size 1 in
- Chain Number 41
- Keyway Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 255-059
- Zoro # G704264156
- UPC # 23899018765
- Country of Origin United States
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Bore Size | 1 in |
Keyway Width | 1/4 in |
Details
Replaces OEM Part | Hoffco/Comet 206170A-6 |
Number of Teeth | 10 |
Chain Number | 41 |
Description
Stens sprockets are made with exacting specifications for direct-fit applications on chainsaws. These sprockets work in coordination with the clutch drum and motor to drive the chain with power, speed and efficiency. A new Stens sprocket provides smooth motion without any erratic movement or drag that can occur with a worn sprocket. These sprockets improve operational efficiency to ensure better cutting performance. Worn sprockets can also lead to premature wear on other chainsaw components, including the chain and bar. To prevent this avoidable wear, it’s recommended to change the sprocket after two to three chain replacements. Sprockets are moving parts that wear and need periodic replacement. Stens uses premium-quality materials and craftmanship in the manufacture of its sprockets to offer longer service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP GT 14 WHT Vict Bracket (85014GT)
- ORBIT 1/4 in. Barbed Drip Irrigation Connector 5 pk, 5PK (67404)
- CLASSIC ACCESSORIES Built In Grill Top Cover, X-Small, Black (55-397-360401-EC)
- RUGG Garden Spade Shovel, 30 in L Handle, Blue (CO2)
- STENS New Flat Idler For Snapper 7-6520, 7076520Yp, 7076520, Bluebird 539000343 (280-446)
- STENS New 280-263 V-Idler For John Deere Am32672, Am103019, 24H1682, Murray 45651, 10702 (280-263)
- STENS New 120-012 Fuel Filter For Honda Gx610, Gx620 And Gx670 16910-Ze8-015 (120-012)
- STENS New 285-846 Spindle Assembly For Cub Cadet Lt1042 918-04124A, 618-04124A (285-846)
- STENS Recoil Starter Asembly 150-175 For Briggs & Stratton 808152 (150-175)
- STENS Control Cable For Ayp Husqvarna Oem : 532181699 290-727 (290-727)
- AFTERMARKET C86R New Cab Kit Fits Case-IH Tractor Models 186 886 986 1086 1486 1586 (CAL50-0096)
- Stens Lawn Mowers & Accessories