Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blades 54" Deck Kubota G1800 Lawnmowers 70000-25004 330-542
Mfr # 331-542
Zoro # G904247898
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 1-1/8 in
- Overall Width 2-1/2 in
- Length 18-5/8 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 331-542
- Zoro # G904247898
- UPC # 23899125135
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18-5/8 in |
Details
Thickness | 0.236 in |
Center Hole | 1-1/8 in |
Features | Heavy Duty |
Replaces | Kubota 70000-00605, 70000-25004, 76529-34330, 76529-99000, K5615-34330, K5615-34340, K5615-34342 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Universal 12V Cab Heater Fits Massey Fits Ford Fits Allis Fits Case Fits J (AH454)
- HYDROFARM Jump Start MTPRTC Digital Temperature Controller for Hydroponic Seeding Heat Mats 120V, 1000W (MTPRTC)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-50X70)
- FERTI-LOME 32 Oz. Concentrate Stump & Brush Vegetation Killer (11485)
- STENS Mtd 942-0641 Hi-Lift Blade 335-677 (335-677)
- STENS Lawn Mower Blade, 20-3/4 In. L, 3 In. W (355177)
- STENS Hi-Lift Blade 330-872 For Cub Cadet 942-04308 (330-872)
- STENS Silver Streak Toothed Blade Fits Exmark 116-5175-S 302-619 (362-619)
- STENS Hi-Lift Blade Fits Oem - Bad Boy Dixie Chopper 30227-72N 315-499 (315-499)
- STENS Silver Streak Toothed Blade Fits Ayp 532187256 302-430 (362-430)
- A & I PRODUCTS Blade, Mulching 1" x2.77" x20.8" (A-B1PD1064)
- Stens Lawn Mowers & Accessories