Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Replaces Gravely 014668, 320-507
Mfr # 320-507
Zoro # G304247825
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2 in
- Length 13-7/8 in
- Replaces Ariens 00173800, 03498400, 03498451, Gravely 014668, 03498400, 03498451, 08899800, 14668
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 320-507
- Zoro # G304247825
- UPC # 23899033300
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2 in |
Length | 13-7/8 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Ariens 00173800, 03498400, 03498451, Gravely 014668, 03498400, 03498451, 08899800, 14668 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Male, Size 7.5, PK5 (1MDG4)
- HALO 45 Fly Light 45W 2nd Generation (HL45/110V)
- JAMESON FG Series Tree Pruner and Pole Saw Kit (FG-6PKG-7)
- OREGON Mower Blade (791-558)
- STENS Simplicity 1708229Asm Silver Streak Toothed Blade 302-458 (362-458)
- STENS Lawn Mower Blade, 21-3/8 In. L (330615)
- STENS Hi-Lift Blade Fits Oem - Toro 455-D 3000 4100-D 86-0010-03 340-450 (340-450)
- STENS Silver Streak Toothed Hi-Lift Blade Fits Toro 107-3192-03 302-817 (362-817)
- STENS Mulching Blade 18" Length Fits Oem - Grasshopper 320240 320-538 (320-538)
- STENS Cub Cadet 02005018 Hi-Lift Blade 350-372 (350-372)
- OREGON Mower Blade (195-057)
- Stens Lawn Mower Blades & Attachments