Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Replaces 330-445 John Deere Gy20852 John Deere Gx21784
Mfr # 330-445
Zoro # G104247803
product price: $13.05
/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.164 in
- Center Hole 7 pt. star
- Overall Width 2-3/4 in
- Length 17 in
- Replaces John Deere AM137757, AM141035, GX21784, GY20852
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330-445
- Zoro # G104247803
- UPC # 23899273249
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-3/4 in |
Length | 17 in |
Details
Thickness | 0.164 in |
Center Hole | 7 pt. star |
Replaces | John Deere AM137757, AM141035, GX21784, GY20852 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELITE High Pressure Hose Outlet Connector (308862003)
- SIMPSON Monster Hose 3/8" with QC - 50 (41071)
- MTD Short Block Blwr (753-09204)
- GRIZZLY COOLERS Marine Chest Cooler, 16.0 qt. Capacity (4400623)
- STENS Blades For 44" Deck Cub Cadet Current Models 759-3812 (325-837)
- STENS Grasshopper 320250 Hi-Lift Blade 320-026 (320-026)
- STENS Standard Blade Fits Oem - John Deere 2032R 2210 M143504 330-500 (330-500)
- STENS Murray 056217E701Ma Mulching Blade 335-819 (335-819)
- STENS Ayp 421825 Medium-Lift Blade (350-149)
- STENS New 330-994 Medium-Lift Blade For Kubota Rck54, Requires 3 For 54 In. Deck (330-994)
- MTD Blade-Shred Implr (742-04050-0637)
- Stens Lawn Mowers & Accessories