Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade For Murray Req For 36" Cut Lawn Mower Deck 335-810
Mfr # 335-810
Zoro # G404248135
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.149 in
- Center Hole 7/8 in
- Overall Width 2-1/4 in
- Length 18-1/4 in
- Replaces Murray 020930, 02400, 024116, 025116, 054372, 054390E701, 054390E701MA, 2090HT, 20930, 20930E701, 20930HT, 2400, 24116, 24116E601, 24116HT, 25116, 402400, 429305, 454390, 454390MA, 54372, 54372E, 54372HT, 54390, 54390E, 54390E701, 54390HT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 335-810
- Zoro # G404248135
- UPC # 23899036646
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 18-1/4 in |
Details
Thickness | 0.149 in |
Center Hole | 7/8 in |
Replaces | Murray 020930, 02400, 024116, 025116, 054372, 054390E701, 054390E701MA, 2090HT, 20930, 20930E701, 20930HT, 2400, 24116, 24116E601, 24116HT, 25116, 402400, 429305, 454390, 454390MA, 54372, 54372E, 54372HT, 54390, 54390E, 54390E701, 54390HT |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD 42 Mulch Kit (19A70041OEM)
- AFTERMARKET Fuel Lift Pump fits Perkins 1104D-44T 1104D-44TA 1104C-44 1104C-44T 4132A018 (4226937M91)
- MAYNE 45 gal Polyethylene Patio Storage Bin, White (4835-W)
- ORTHO WEEDCLEAR RTS 1.1G (0447505)
- STENS Silver Streak Toothed Blade Fits Ayp 532187256 302-430 (362-430)
- STENS Notched Air-Lift Blade For Toro Titan Z5200 Ztr'S: Requires 3 For 52" Deck (355-339)
- STENS Standard Blade Fits Oem - John Deere 2032R 2210 M143504 330-500 (330-500)
- STENS Silver Streak Toothed Blade Fits Cub Cadet 942-04053C 302-412 (362-412)
- STENS Mulching Blade Fits Mtd 942-0610A 335-624 (335-624)
- STENS New 325-278 Hi-Lift Blade For Cub Cadet Z Force, Requires 3 For 48 In. Deck 01004772 (325-278)
- OREGON Mower Blade (91-533)
- Stens Lawn Mower Blades & Attachments