Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade For Murray 42170X9A; Requires 2 For 42" Deck 95101E701Ma
Mfr # 335-764
Zoro # G604247952
original price:
$11.59
5% off
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole 7/8 in
- Overall Width 2-1/4 in
- Length 21-1/4 in
- Replaces Murray 095101E701, 095101E701MA, 492418, 492418MA, 5527, 5527MA, 92418E701, 92419E701, 95101E701, 95101E701MA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 335-764
- Zoro # G604247952
- UPC # 23899092666
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 21-1/4 in |
Details
Thickness | 0.134 in |
Center Hole | 7/8 in |
Replaces | Murray 095101E701, 095101E701MA, 492418, 492418MA, 5527, 5527MA, 92418E701, 92419E701, 95101E701, 95101E701MA |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Electrice Starter (925-07499)
- STENS Tie Rod End For John Deere Most Lx255, Lx266, Lx277, Lx279 And Lx288; 245-752 (245-752)
- TORO Trimmer Spool 20V&24V (88532)
- ISLAND UMBRELLA OCTAGON AUTO TILT UMBRELLA CHAMPAGNE (NU6844)
- STENS Mulching Blade For Craftsman, Ayp, Husqvarna, Poulan 20 In. Walk Behinds (340-218)
- STENS New 302-694 Toothed Blade For Toro Groundsmaster 5900 And 5910 Rotary Mowers 110-5948-03, 110-5948 (362-694)
- STENS Lawn Mower Blade, 25 In. L, 2-1/2 In. W (330688)
- STENS Mtd 600-800 1997 To Current 46" Deck 942-0645 Blade 335-723 (335-723)
- STENS Overseeder Blade Set (373-241)
- STENS Hi-Lift Blade 60" Deck Fits Oem - Dixie Chopper 30227-60V 315-250 (315-250)
- A & I PRODUCTS BLADE-MOWER, XHT, 20-1/2", 5/8 0.9" x2.52" x20.4" (A-B1HS1005)
- Stens Lawn Mowers & Accessories