Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade For Kubota Belly Mower Deck Requires 3 For 48" Deck
Mfr # 330-005
Zoro # G004247910
original price:
$24.09
9% off
new price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 11/16 in
- Overall Width 2 in
- Length 16-11/16 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330-005
- Zoro # G004247910
- UPC # 23899034130
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2 in |
Length | 16-11/16 in |
Details
Thickness | 0.236 in |
Center Hole | 11/16 in |
Features | Heavy Duty |
Replaces | Kubota 70000-00603, 70000-25009, 70000-34330, 76505-11550, 76505-34330 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Reel-Inner Spool (753-1155)
- INTERSTATE PNEUMATICS High Pressure Washer Professional Foam Cannon for Car Washing (PW7174)
- MTD Gear-Worm 61T (917-04380)
- OREGON Fuel Filter (07-122)
- STENS Hi-Lift Blade For Simplicity Lth And 1600 Series; Requires 3 For 44" Deck (345-106)
- STENS New 302-822 Toothed Blade For Exmark Requires 3 For 60 In. Deck 116-5174-S, 103-6403-S, 116-5174 (362-822)
- STENS Silver Streak Toothed Hi-Lift Blade Replaces Exmark 116-5176-S, 302-818 (362-818)
- STENS New 340-400 Hi-Lift Blade For Hustler Fastrak, Requires 3 For 48 In. Deck 601123X, Gdu10230, 601123 (340-400)
- STENS 1 Hi-Lift Blade For 46" Cub Cadet Lawnmower Decks 742-3011 (325-134)
- STENS New 315-501 Standard Blade For Dixie Chopper Iron Eagle And Silver Eagle For Classic (315-501)
- STENS Lawn Mower Blade, 21-1/2 In. L (345421)
- Stens Lawn Mower Blades & Attachments