Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade For Cub Cadet Cc760Es And Cc760 742-04154A, 942-04154
Mfr # 350-203
Zoro # G604248164
original price:
$11.99
5% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.149 in
- Center Hole 15/16 in x 11/16 in
- Overall Width 2-1/2 in
- Length 17-7/8 in
- Replaces Cub Cadet 742-04154, 742-04154A, 942-04154, 942-04154A, OCC-742-04154, MTD 742-04154, 742-04154A, 942-04154, 942-04154A, Troy-Bilt 742-04154, 742-04154A, 942-04154, 942-04154A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 350-203
- Zoro # G604248164
- UPC # 23899341597
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 17-7/8 in |
Details
Thickness | 0.149 in |
Center Hole | 15/16 in x 11/16 in |
Replaces | Cub Cadet 742-04154, 742-04154A, 942-04154, 942-04154A, OCC-742-04154, MTD 742-04154, 742-04154A, 942-04154, 942-04154A, Troy-Bilt 742-04154, 742-04154A, 942-04154, 942-04154A |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick-Connect Coupler, 1/4 (M) x 1/4 (17-0020)
- CERRAR Blue Viper™ Precision Weed Sprayer (CE2054911)
- PINE TREE FARMS Bird Tweet High Energy Suet Value Pack (51000)
- LOCKEY Lockey GB-1150-AL Aluminum Gate Box (GB-1150-AL)
- STENS Notched Hi-Lift Blade 355-287 For Exmark 103-6403-S (355-287)
- STENS Lower Mulching Blade For Honda Harmony And Harmony Ii; Hrb215 (325-009)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- STENS New 340-400 Hi-Lift Blade For Hustler Fastrak, Requires 3 For 48 In. Deck 601123X, Gdu10230, 601123 (340-400)
- STENS Hi-Lift Blade Fits Exmark Lazer Z Triton Deck 116-5499-S 355-177 (355-177)
- STENS New 302-694 Toothed Blade For Toro Groundsmaster 5900 And 5910 Rotary Mowers 110-5948-03, 110-5948 (362-694)
- OREGON Mower Blade (595-614)
- Stens Lawn Mowers & Accessories