Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits Oem - Gravely Pm144M Pm148M 450300 320-375
Mfr # 320-375
Zoro # G404247916
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 18 in
- Replaces Gravely 00450300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 320-375
- Zoro # G404247916
- UPC # 23899462865
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Replaces | Gravely 00450300 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Stump Out 1 Lb. Granular Stump Remover (2726)
- GARDEN SAFE Organic Spray Insecticidal Soap 32 oz (HG-93216)
- WATER RIGHT Garden Hose 75 Ft 400 Series - Olive (PSH-075-MG)
- BRIGGS & STRATTON Fuel Filter (808116S)
- STENS Toothed Blade 61" Deck Fits Oem - Grasshopper Woods 70142 302-648 (362-648)
- STENS Woods 1001513 Hi-Lift Blade 345-115 (345-115)
- STENS Mulching Blade For Craftsman Husqvarna Ayp Mulching Mowers Requires 3 For 46 In. Deck (340-030)
- STENS New 330–650 Standard Blade For Kubota Zg Series; Requires 3 For 54 In. Deck K5617–97530, K5617–34330 (330-650)
- STENS Rolled Lift Blade For Hustler Requires 3 For 52" Deck 340-466 603995 (340-466)
- STENS Mtd 942-0610A Hi-Lift Blade 335-586 (335-586)
- OREGON Mower Blade (95-602)
- Stens Lawn Mowers & Accessories