Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits Oem - Gravely Gr1334Fx Pm34M 9082400 320-510
Mfr # 320-510
Zoro # G504247847
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 17 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 320-510
- Zoro # G504247847
- UPC # 23899462650
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 17 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Features | Heavy Duty |
Replaces | Ariens 08779200, 09082400, 09246700, 21285000, 8779200, Bunton PL7329, Dixie Chopper 30227-N, Gravely 046998, 08779200, 08899600, 09082400, 09246700, 11234, 21285051, 46998, 8779251, 8861651, 88993300, Woods 09082400KT, 09246700, 09246700CKT |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON SCREW (793458)
- OREGON Cover for Speed Feed Line Trimmer Head (55-349)
- YARDGARD Poultry Netting, 20 ga., 1", 48"x25 ft. (308406B)
- DB ELECTRICAL Radiator For Kubota B7510D; B7510DN; B7510HSD; B7510HSDTR; B7610HSD 6C120-58500 (1906-6308)
- STENS New 345-769 Medium-Lift Blade For Woods Requires 3 For 60 In. Deck 6950, 6950Kt, 6234, 12090 (345-769)
- STENS New 355-411 Notched Hi-Lift Blade For Exmark Lazer Z Hp, Serial Number 600,000 And Higher (355-411)
- STENS Standard Blade For Massey Ferguson 2720H 2920 2920Lc 1687016Sm (340-460)
- STENS Notched Hi-Lift Blade Fits Exmark 103-2530-S 355-036 (355-036)
- STENS Mulching Blade For Mtd 21 In. Walk Behind Mulching Mowers 942-0721, Oem-742-0721, 753-0555, 742-0563 (335-814)
- STENS Hi-Lift Blade For Murray Old Style; Requires 2 For 40" Deck 91871Ht (335-166)
- OREGON Lawn Mower Blade, 21" for Scag, Bobcat, Dixon, Gravely, Kees, Lesco (91-638)
- Stens Lawn Mowers & Accessories