Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits Oem Ariens Max Zoom 48 Gravely 450200 320-500
Mfr # 320-500
Zoro # G504247830
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 16-1/4 in
- Replaces Ariens 00450200, 02982000, Gravely 00450200, 450200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 320-500
- Zoro # G504247830
- UPC # 23899462841
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 16-1/4 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Replaces | Ariens 00450200, 02982000, Gravely 00450200, 450200 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS Seal Kit-H Fits Caterpillar Models (2702668)
- PIC Bug Zapper W/Led Flame Torch (DFST)
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-30X40)
- SWISHER Cable-Lift, Rear Deck, 20 (9947)
- STENS 1 Hi-Lift Blade For 46" Cut Deck Ayp Husqvarna Tractor Mowers (340-038)
- STENS Hi-Lift Blade 72" Deck Fits Oem Toro Z Master 105-7784-03 340-056 (341-056)
- STENS Hi-Lift Blades 54" Deck Kubota G1800 Lawnmowers 70000-25004 330-542 (331-542)
- STENS Notched Air-Lift Blade Fits Scag 482878 340-158 (340-158)
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- STENS New 302-717 Toothed Blade For Dixie Chopper Requires 3 For 50 In. Deck (362-717)
- AFTERMARKET Lawn Mower Mulching Blade Set Fits Husqvarna Hustler, 3PK (C-BLD-0009-810)
- Stens Lawn Mower Blades & Attachments