Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits Mtd 942-0611A 335-691
Mfr # 335-691
Zoro # G204247833
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.149 in
- Center Hole 6 pt. star
- Overall Width 2-1/2 in
- Length 16-1/4 in
- Replaces Bolens 177-2144, 742-0611, Cub Cadet 742-04125, 742-0644, 742-4125, 759-04106, 942-04125, 942-0644, MTD 172-7926, 177-2144, 742-0611, 742-0611A, 742-0644, 742-611, 942-0611, 942-0611A, 942-0644, Toro 112-0304, 112-3691, Troy-Bilt 742-0610-0637, 742-0611, 742-0611A, 742-0644, 942-0610A, 942-0611, 942-0611A, 942-0644
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 335-691
- Zoro # G204247833
- UPC # 23899185283
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 16-1/4 in |
Details
Thickness | 0.149 in |
Center Hole | 6 pt. star |
Replaces | Bolens 177-2144, 742-0611, Cub Cadet 742-04125, 742-0644, 742-4125, 759-04106, 942-04125, 942-0644, MTD 172-7926, 177-2144, 742-0611, 742-0611A, 742-0644, 742-611, 942-0611, 942-0611A, 942-0644, Toro 112-0304, 112-3691, Troy-Bilt 742-0610-0637, 742-0611, 742-0611A, 742-0644, 942-0610A, 942-0611, 942-0611A, 942-0644 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Toothed Blade For Exmark Gravely Toro 72" Cut Deck Lawn Mower 302-625 (362-625)
- MTD Spdl Asm-Pulley & (918-06978)
- A & I PRODUCTS FILTER, FUEL KUBOTA 15521-43160 3.5" x2" x2" (A-B1FF160)
- BIRD-X Outdoor Laser Unit (BX-LASER-OUT)
- STENS Hi-Lift Blade Shop Pack 315-792-6 For Gravely 8979600 (315-792-6)
- STENS Rolled Hi-Lift Blade 310-102 For Bobcat 32061A (310-102)
- STENS Hi-Lift Blade For Murray Old Style; Requires 2 For 40" Deck 91871Ht (335-166)
- STENS Blades For 38" Cut Mtd White 1986 Thru 1996 Aladdin Umt21 (335-877)
- STENS Notched Air-Lift Blade Fits Scag 481710 340-109 481710 48184 (340-109)
- STENS Toothed Blade 302-462 For Toro 131-4547-03 (346-037)
- OREGON Lawn Mower Blade, 20-7/8" for John Deere (791-587)
- Stens Lawn Mowers & Accessories