Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits John Deere M141785 330-357
Mfr # 330-357
Zoro # G904247928
original price:
$34.55
9% off
new price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.312 in
- Center Hole 29/32 in
- Overall Width 2-1/2 in
- Length 20-1/2 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 330-357
- Zoro # G904247928
- UPC # 23899034574
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 20-1/2 in |
Details
Thickness | 0.312 in |
Center Hole | 29/32 in |
Features | Heavy Duty |
Replaces | John Deere AM100538, M141785, M87622 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outdoor Umbrella, Round, Blue (4HUW4)
- BLACK & DECKER 10 Amp 15 in. Electric Lawn Mower with Comfort Grip Handle (BEMW472BH)
- MTD Gear-Spur Lh 13T V (717-04282A)
- MATABI Complete Cylinder (83846601)
- STENS New Hi-Lift Blade For Scag Stc, Sw And Swz, Requires 2 For 32 In. Deck, 3 For 48 In. Deck A-48184Hl (340-113)
- STENS Upper Mulching Blade 325-104 For Honda 72531-Vk6-010 (325-104)
- STENS New 330-821 Standard Blade For Kubota Gr, Zg And Zd Series; Requires 3 For 48 In. Deck K5575-97530 (330-821)
- STENS Steel Brushcutter Blade / 9" X 80 Tooth 395-079 395-079 (395-079)
- STENS Standard Blade For Snapper 1757303Yp B1Sn3019 340-448 (340-448)
- STENS Mulching Blade For Toro Gt2100 And Lx500 2006 Gt2200 2006 And 2007; 335-959 (335-959)
- SUNBELT BLADE-MOWER, 16-1/4", 5/8", MULCH 16.25" x2.5" x0.29" (A-B1EM1815)
- Stens Lawn Mower Blades & Attachments