Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits Hustler 797696 350-695 601124X 601124Y
Mfr # 350-695
Zoro # G004248511
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 18-1/2 in
- Replaces Hustler 601124, 601124X, 601124Y, 797696, 797696X, 797696Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 350-695
- Zoro # G004248511
- UPC # 23899295968
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18-1/2 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Hustler 601124, 601124X, 601124Y, 797696, 797696X, 797696Y |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM PLANTER SATURN CL BLU 7"" (SP0733)
- MSI Quartzite Black 0.25 cu. ft. per Bag (0.75" - 1.25" ) Super Polished Pebbles Bagged Landscape Rock (ZOR-LSC-0155)
- MI-T-M Pressure Hose, with Quick Connect (851-0317)
- PLASTIFLEX Plastiflex ST1550 1.5 in. x 50 ft. Vacuum Hose (ST1550)
- STENS Hi-Lift Blade 72" Deck Fits Oem Toro Z Master 105-7784-03 340-056 (341-056)
- STENS 1 Hi-Lift Blade For 46" Cub Cadet Lawnmower Decks 742-3011 (325-134)
- STENS Gasoline Additive Size 1 Gallon Lawn Mowers (770-843)
- STENS New 330-994 Medium-Lift Blade For Kubota Rck54, Requires 3 For 54 In. Deck (330-994)
- STENS Woods 1001513 Hi-Lift Blade 345-115 (345-115)
- STENS New 309-200 Turbo Segmented Blade For Arbor Size 20 Mm, Max Rpm 5460, Segment Height 15 Mm (309-200)
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- Stens Lawn Mower Blades & Attachments