Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits Exmark Lazer Z Triton Deck 116-5499-S 355-177
Mfr # 355-177
Zoro # G604248362
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 15/16 in
- Overall Width 3 in
- Length 20-3/4 in
- Replaces Exmark 103-8244, 103-8244-S, 103-8396, 103-8396-S, 103-9269-S, 103-9629, 109-6463, 109-6463-S, 109-9393-S, 116-5499-S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 355-177
- Zoro # G604248362
- UPC # 23899274390
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 20-3/4 in |
Details
Thickness | 0.203 in |
Center Hole | 15/16 in |
Replaces | Exmark 103-8244, 103-8244-S, 103-8396, 103-8396-S, 103-9269-S, 103-9629, 109-6463, 109-6463-S, 109-9393-S, 116-5499-S |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTEN2 Concrete Mounting Kit For Stadium Bike Rack - Pack of 6 (269371)
- TARPS NOW 12 ft x 20 ft 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1220)
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- IRONITE Pennington AllPurpose Lawn Fertilizer For All Grasses 5000 sq ft (100544883)
- STENS Medium-Lift Blades For John Deere Z Trak 48" Lawn Mower Deck 345-409 (345-409)
- STENS Hi-Lift Blades For Exmark 60" Deck 20-1/2"L 1/2" Center 355-233 (355-233)
- STENS Ariens 01137000 Medium-Lift Blade (305-730)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- STENS Blade / Toro 21" Recycer / Wheel Horse / 91-2256-03 (345-203)
- STENS Mulching Blade For Toro 52" Cut Deck Lawn Mowers 56-2390-03 302-316 (302-316)
- A & I PRODUCTS BLADE-MOWER, XHT, 21-3/16", 13/32 21.05" x3" x1.75" (A-B1MA2406)
- Stens Lawn Mower Blades & Attachments