Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Fits Cub Cadet 942-04417 350-528
Mfr # 350-528
Zoro # G804248308
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 3/4 in
- Overall Width 3 in
- Length 17 in
- Replaces Cub Cadet 01005336, 01005336P, 02005017, 742-04417, 942-04417, MTD 742-04278A, 942-04278A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 350-528
- Zoro # G804248308
- UPC # 23899352067
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 17 in |
Details
Thickness | 0.203 in |
Center Hole | 3/4 in |
Replaces | Cub Cadet 01005336, 01005336P, 02005017, 742-04417, 942-04417, MTD 742-04278A, 942-04278A |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES Scoop Shovel, 14 in W x 18 in L ABS Blade, Northern Hardwood Handle W/ D-Grip (2682700)
- BLOEM Water Can Dlx Ylw 2.5G (DWC2-23)
- BLACK & DECKER 20V MAX* Lithium Garden Cultivator - Battery and Charger Not Included (LGC120B)
- A & I PRODUCTS Blade, Disc Mower, Flat, Double edge 5" x4" x2" (A-76N969)
- STENS Mulching Blade For Craftsman, Husqvarna, Ayp Mulching Mowers - 22 In. Deck (340-256)
- STENS Notched Air-Lift Blade Fits Exmark 103-6583-S 310-045 (310-045)
- STENS Mtd 600-800 1997 To Current 46" Deck 942-0645 Blade 335-723 (335-723)
- STENS Hi-Lift Blade Fits Oem - Gravely Pm144M Pm148M 450300 320-375 (320-375)
- STENS Medium-Lift Blade For John Deere D170, G110, 190C And La150 Gy20684 (330-704)
- STENS Hi-Lift Blade 345-453 For Toro 114-0434-03 (345-453)
- OREGON Oregon Mower Blade, 24-1/16" (91-453)
- Stens Lawn Mower Blades & Attachments