Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade Country Clipper 52" Decks Jazee Jazee Ii/Pro 335-069
Mfr # 335-069
Zoro # G904247829
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 1/2 in
- Overall Width 2-1/2 in
- Length 18-3/8 in
- Replaces Country Clipper 2246, H-2246, H2499
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 335-069
- Zoro # G904247829
- UPC # 23899426553
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18-3/8 in |
Details
Thickness | 0.203 in |
Center Hole | 1/2 in |
Replaces | Country Clipper 2246, H-2246, H2499 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Patio Planter 20x20 - Espresso (5825-ES)
- PROSOURCE Latch Bolt Slide Black Steel (33189PKS-PS)
- YARD BUTLER Yard Tree (IYT-5)
- NYLGLO US Marine Corps, 5x8 Ft, Nylon (603)
- STENS Exmark 116-5171-S Silver Streak Toothed Hi-Lift Blade 302-827 (362-827)
- STENS Husqvarna 574870801 Hi-Lift Blade 340-010 (340-010)
- STENS Mulching Blade 340-266 For Ayp Requires 2 For 42" Deck 134149 (340-266)
- STENS Hi-Lift Blade Fits Cub Cadet 942-04417 350-528 (350-528)
- STENS 2 Medium-Lift Blades For Toro 42" Deck 25-1/2"L 5/8" Center (350-219)
- STENS Hi-Lift Blade 335-757 For Cub Cadet 942-04244A (335-757)
- STENS Walker 7705-1 Medium-Lift Blade 355-709 (355-709)
- Stens Lawn Mowers & Accessories