Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade 60" Deck Fits Oem - Dixie Chopper 30227-60V 315-250
Mfr # 315-250
Zoro # G204248052
$24.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 5/8 in
- Overall Width 3 in
- Length 20-1/2 in
- Replaces Dixie Chopper 30227-60, 30227-60H, 30227-60N, 30227-60V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 315-250
- Zoro # G204248052
- UPC # 23899161522
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 20-1/2 in |
Details
Thickness | 0.236 in |
Center Hole | 5/8 in |
Replaces | Dixie Chopper 30227-60, 30227-60H, 30227-60N, 30227-60V |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 7 1/2’ X 15’ Non-Woven Geotextil Disposal Sedi, 10 oz. BLACK (15925-750)
- APEX FL ""L"" FITTING 1"" (802330)
- OREGON AdvanceCut Chain, 14" 90PX 3/8" 52 DL (R52)
- OREGON Saw Chain, 16 In., .050 In., 3/8 In. Pitch (S56)
- STENS Rolled Hi-Lift Blade 310-086 For Bobcat 112111-03 (310-086)
- STENS Medium-Lift Blade Fits Simplicity 1704100Asm 345-231 (345-231)
- STENS Low-Lift Blade Fits Oem - Cub Cadet Gt 2000 759-3824 (325-856)
- STENS Hi-Lift Blades For Gravely Aladdin 72" Deck 24-1/2"Length 320-519 (320-519)
- STENS Overseeder Blade Set (373-241)
- STENS New 302-717 Toothed Blade For Dixie Chopper Requires 3 For 50 In. Deck (362-717)
- OREGON Mower Blade (92-124)
- Stens Lawn Mower Blades & Attachments