Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade 355-061 For Exmark 103-6582-S
Mfr # 355-061
Zoro # G804248261
product price: $13.05
/ea
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 2-1/2 in
- Length 18 in
- Replaces Ariens 00273100, 00450300, 03253800, 03399704, 04916400, 04917900, Bad Boy 038-3000-00, Bobcat 112111-02, 12111-02, 32022A, 32022HD, WM132022, Bunton 6294, P2005, PL4206, Exmark 103-1578, 103-1578-S, 103-2508, 103-2518, 103-2518-S, 103-2528, 103283, 103-6580-S, 103-6582-S, 103-6584-S, 1-303146, 1-303495, 1-303527, 303527, 633482, 633484, Ferris 1521227, 1521227S, 5021227, A48185, FR5101756, Gravely 00450300, 03253800, 04916400, John Deere AM104490, PT8721, Simplicity 1756152AYP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 355-061
- Zoro # G804248261
- UPC # 23899123919
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 18 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Ariens 00273100, 00450300, 03253800, 03399704, 04916400, 04917900, Bad Boy 038-3000-00, Bobcat 112111-02, 12111-02, 32022A, 32022HD, WM132022, Bunton 6294, P2005, PL4206, Exmark 103-1578, 103-1578-S, 103-2508, 103-2518, 103-2518-S, 103-2528, 103283, 103-6580-S, 103-6582-S, 103-6584-S, 1-303146, 1-303495, 1-303527, 303527, 633482, 633484, Ferris 1521227, 1521227S, 5021227, A48185, FR5101756, Gravely 00450300, 03253800, 04916400, John Deere AM104490, PT8721, Simplicity 1756152AYP |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Automatic Watering Kit (R560DP)
- DOGIPOT Pet Station, Header Pack, Aluminum (1003HP-L)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Blue, Vinyl, Tear Resistant, UV Resistant (MBT-12-02-0608)
- A & I PRODUCTS Belt, Drive 10.5" x4" x0.5" (A-12508)
- STENS Rolled Lift Blade For Hustler Requires 3 For 52" Deck 340-466 603995 (340-466)
- STENS Snapper 7019515Bzyp Hi-Lift Blade 335-315 (335-315)
- STENS New 350-098 Hi-Lift Blade For Cub Cadet M60 Tank, Recon 60, Tank 60, Tank M And Tank S (350-098)
- STENS New 325-278 Hi-Lift Blade For Cub Cadet Z Force, Requires 3 For 48 In. Deck 01004772 (325-278)
- STENS New 330-501 Hi-Lift Blade For John Deere 737, 757, 777, 797, 997 And 7-Iron, 4210 And 4410 (330-501)
- STENS Hi-Lift Blades Exmark Lazer Z As Ac W/ 60" Decks 103-6393-S 330-302 (330-302)
- STENS Silver Streak Toothed Blade Fits Ayp 532187256 302-430 (362-430)
- Stens Lawn Mower Blades & Attachments