Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade 350-687 For Hustler 798496
Mfr # 350-687
Zoro # G404248470
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.203 in
- Center Hole 5/8 in
- Overall Width 3 in
- Length 22-1/2 in
- Replaces Gravely 00360200, Hustler 798496, 798496X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 350-687
- Zoro # G404248470
- UPC # 23899295982
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3 in |
Length | 22-1/2 in |
Details
Thickness | 0.203 in |
Center Hole | 5/8 in |
Replaces | Gravely 00360200, Hustler 798496, 798496X |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Solenoid (951-14676)
- GREENLEE 13"L Hydraulic Chain Saw, 62-1/2 In Reach (43178)
- BIRD-B-GONE Bird B Gone BBG2000-7BLK-10 Black Plastic Bird Spike - 10 ft. x 7 in. (BBG2000-7BLK/10)
- AFTERMARKET Tachometer Adaptor for Long 350 360 360C 445 445DT 445SD 445V 460 460DT 460SE Plus (4717707)
- STENS Hi-Lift Blade 60" Deck Fits Oem - Dixie Chopper 30227-60V 315-250 (315-250)
- STENS New 345-769 Medium-Lift Blade For Woods Requires 3 For 60 In. Deck 6950, 6950Kt, 6234, 12090 (345-769)
- STENS 1 Hi-Lift Blade For Snapper 30" Cut Lawn Tractor Mower Deck (335-307)
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- STENS Notched Hi-Lift Blade Fits 355-343 Exmark 103-6403-S Exmark 103-6398 (355-343)
- STENS Hi-Lift Blade For Murray Old Style; Requires 2 For 40" Deck 91871Ht (335-166)
- STENS Mulching Blade For Craftsman Husqvarna Ayp Mulching Mowers Requires 3 For 46 In. Deck (340-030)
- Stens Lawn Mowers & Accessories