Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade 345-453 For Toro 114-0434-03
Mfr # 345-453
Zoro # G504248509
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.236 in
- Center Hole 1/2 in
- Overall Width 2-1/2 in
- Length 22 in
- Features Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 345-453
- Zoro # G504248509
- UPC # 23899462780
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/2 in |
Length | 22 in |
Details
Thickness | 0.236 in |
Center Hole | 1/2 in |
Features | Heavy Duty |
Replaces | Jacobsen 4137186, AR5, AR522, Toro 114-0434-03 |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Classic Accessories Montlake FadeSafe Indoor/Outdoor Accent Pillows, 2 Pack (56-473-016701-2PK)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 40 in L Yellow Fiberglass Handle (49632GR)
- LOGO BRANDS Memphis Round Table (168-31)
- ZORO SELECT Outdoor Bench, 72 in. L, 31 in. H, GRN (4HUU3)
- STENS Nylon Trimmer Blade For Stihl 4111 007 1001 390-040 (390-040)
- STENS Steel Brushcutter Blade / 9" X 80 Tooth 395-079 395-079 (395-079)
- STENS Hi-Lift Blade Fits Oem - Bad Boy Dixie Chopper 30227-72N 315-499 (315-499)
- STENS Mulching Blade 18" Length Fits Oem - Grasshopper 320240 320-538 (320-538)
- STENS Mulching Blade For Ariens Requires 3 For 44 In. Deck, Exmark Lazer Z Mulching Mowers (355-089)
- STENS Snapper 7019523Bzyp Hi-Lift Blade 335-331 (335-331)
- OREGON Gator G5 Mower Blade (596-370)
- Stens Lawn Mower Blades & Attachments