Shop All Lawn Mower Blades & Attachments
Stens
Hi-Lift Blade 335-778 For Murray 1101120E701Ma
Mfr # 335-778
Zoro # G704247951
original price:
$12.29
5% off
new price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole 3/8 in
- Overall Width 2-1/4 in
- Length 22 in
- Replaces Murray 042225E701, 042225E701MA, 1101120E701MA, 20046, 20046HT, 42225E701, 42225E701MA, 442225, 442225MA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 335-778
- Zoro # G704247951
- UPC # 23899036554
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-1/4 in |
Length | 22 in |
Details
Thickness | 0.134 in |
Center Hole | 3/8 in |
Replaces | Murray 042225E701, 042225E701MA, 1101120E701MA, 20046, 20046HT, 42225E701, 42225E701MA, 442225, 442225MA |
Description
Stens High Lift Lawn Mower Blades create a strong suction that pulls grass upwards as it is being cut, which leaves the lawn with a precise and uniform appearance. By pulling the grass blades to stand up straight, the high lift blade can cut them all at the same height for greater consistency. The strong lift capacity of these blades makes them ideal for thick and lush lawns in which the clippings will be bagged. Strong suction pulls the clippings into the bag with less chance of clogging the mower deck and bag opening. Because of the powerful suction of high lift blades, they are not recommended for lawns with thin or bare spots because the suction action can pull in dust and sand. High lift blades should be used on mowers with more powerful engines. For lawns that are thick and vigorous, Stens High Lift lawn mower blades will produce a professional looking cut that makes the lawn look even more luxurious.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-20X30)
- MOTHER EARTH Pwr Flower Mix 4.4Lb (HGC733952)
- MTD Upper Handle Assem (649-04097A-0638)
- BIRD BARRIER Bird Repellent Spikes, Bird-Flite, 50 ft. (BP-F150)
- STENS Hi-Lift Blade 340-700 For Toro 92-5608-03 (340-700)
- STENS Standard Blade For Snapper 1757303Yp B1Sn3019 340-448 (340-448)
- STENS New 302-644 Toothed Blade For Grasshopper Requires 3 For 52 In. Deck 320244, 70104, 320236 (362-644)
- STENS Standard Blade 330-241 For Kubota 70000-25010 (330-241)
- STENS Mulching Blade Fits John Deere M113517 330-389 (330-389)
- STENS Ariens 01137000 Medium-Lift Blade (305-730)
- STENS Hi-Lift Blade Fits Oem - Bad Boy Dixie Chopper 30227-72N 315-499 (315-499)
- Stens Lawn Mower Blades & Attachments